Shop All Engine Specialty Tools
This Product is Discontinued
Gearwrench
Universal Overhead Valve Spring Compressor (Discontinued)
Mfr # 2078D
Zoro # G1290861
This Product is Discontinued
Key Features
- Length (In.) 5 1/2 in
- Material Steel
- Application Remove Valve Springs Without Removing Cylinder Head
- For Use With Air Hold Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 2078D
- Zoro # G1290861
- UPC # 082171020780
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 5 1/2 in |
Details
Item | Valve Spring Compressor |
Material | Steel |
Application | Remove Valve Springs Without Removing Cylinder Head |
For Use With | Air Hold Fittings |
Description
Valve Spring Compressor, Application Remove Valve Springs Without Removing Cylinder Head, Material Steel, For Use With Air Hold Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.