Shop All Socket Extensions
This Product is Discontinued
Gearwrench
Torx Socket 3/8" Drive x E10, 2.05" Length, Chrome plated (Discontinued)
Mfr # 80981
Zoro # G0450147
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Universal External Torx
- SAE or Metric SAE
- Overall Length 2.05"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80981
- Zoro # G0450147
- UPC # 099575809811
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 2.05" |
Size | E10 |
Details
Socket Type | Universal External Torx |
SAE or Metric | SAE |
Finish | Chrome plated |
Category Type | Universal Joints |
Item | Torx Socket |
Description
This GearWrench 80981 3/8" Drive Universal External Torx Socket is a must-have for your toolbox. It is the perfect addition to an existing set of sockets. Made with a universal joint, this extension will fit into most applications. With a 3/8" drive size and E10 size, it has the versatility you need when working on your car or home project. This socket is made of chrome plated metal, which makes it durable and corrosion resistant. The GearWrench 80981 Universal External Torx Socket is an excellent addition to any tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.