Shop All Socket Extensions
Gearwrench
Torx Socket 1/4" Drive x E5, 0.984" Length, black oxide
Mfr # 80187
Zoro # G0434640
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type External Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80187
- Zoro # G0434640
- UPC # 099575801877
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 0.984" |
Size | E5 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Sockets,1/4in Drive,E-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #19 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301660)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Socket (SHD12214)
- MAYHEW 4-Piece Bearing Race Punch Set (62015)
- GEARWRENCH 3/8" Drive Female Extension Adapter (82804)
- GEARWRENCH 3/8" Drive Wobble Extension 12" (81249)
- GEARWRENCH 4 Pc 38 Drive Extension Set 112, 3, 6 12 (KDT81200D)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 1.968" Length, Chrome plated (80192)
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- Gearwrench Socket Extensions