Shop All Socket Extensions
Gearwrench
Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide
Mfr # 80670
Zoro # G0434555
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type External Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80670
- Zoro # G0434555
- UPC # 099575806704
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 1.750" |
Size | E20 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | black oxide |
Item | Torx Socket |
Tether Ready | No |
Product Type | External Torx Socket,E-20 |
Description
Product details about the GEARWRENCH - 80670 Torx Socket Extension.
Torx socket extensions are specialized tools tailored for Torx screws, featuring a socket head specifically designed to fit Torx screw heads. These extensions allow for secure engagement with Torx fasteners, ensuring efficient and precise tightening or loosening of these unique screw types, commonly found in automotive and electronic applications.
The GEARWRENCH - 80670 Torx Socket Extension is a specialized tool designed for specific applications. It features an E20 size, which corresponds to the external Torx socket's measurement. This product has a drive size of 1/2", making it suitable for tasks that require this particular dimension. The overall length of the socket extension is 1.750", providing adequate reach in various situations.
This Torx Socket Extension from GEARWRENCH boasts several noteworthy attributes that enhance its functionality and durability. It comes with a black oxide finish, known for its resistance to rust and corrosion, thus prolonging the lifespan of the tool under normal usage conditions. The socket type is an External Torx, built to accommodate six points, aligning with standard SAE measurements.
Please note that this item is not tether ready and should be used accordingly based on your requirements or preferences. As part of GEARWRENCH's commitment to quality and precision, this product exemplifies their dedication to creating tools designed for reliability and performance.
Torx socket extensions are specialized tools tailored for Torx screws, featuring a socket head specifically designed to fit Torx screw heads. These extensions allow for secure engagement with Torx fasteners, ensuring efficient and precise tightening or loosening of these unique screw types, commonly found in automotive and electronic applications.
The GEARWRENCH - 80670 Torx Socket Extension is a specialized tool designed for specific applications. It features an E20 size, which corresponds to the external Torx socket's measurement. This product has a drive size of 1/2", making it suitable for tasks that require this particular dimension. The overall length of the socket extension is 1.750", providing adequate reach in various situations.
This Torx Socket Extension from GEARWRENCH boasts several noteworthy attributes that enhance its functionality and durability. It comes with a black oxide finish, known for its resistance to rust and corrosion, thus prolonging the lifespan of the tool under normal usage conditions. The socket type is an External Torx, built to accommodate six points, aligning with standard SAE measurements.
Please note that this item is not tether ready and should be used accordingly based on your requirements or preferences. As part of GEARWRENCH's commitment to quality and precision, this product exemplifies their dedication to creating tools designed for reliability and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH9E10)
- REMGRIT 4" Circular Saw Blade (GC404)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- GEARWRENCH 3/4" Drive Extension 5" (81411)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- GEARWRENCH 3/8" Drive Extension 3" (81241)
- GEARWRENCH 3 Piece 1/2" Drive Locking Extension Set 3", 5" & 10" (81302)
- GEARWRENCH 1/2" Drive Locking Extension 3" (81348)
- GEARWRENCH SET 14DR TOOL ACCES SET 7PC (KDT86535)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX29)
- Gearwrench Socket Extensions