Shop All Tool Chests & Cabinets
Gearwrench
Tool Chest, 5 Drawer, Black/Orange, 36 in W
Mfr # 83242
Zoro # G200700035
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black/Orange
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83242
- Zoro # G200700035
- UPC # 099575002427
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Details
Item | Tool Chest |
Number of Drawers | 5 |
Color | Black/Orange |
Description
Chest 36 In. 5 Drawer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- MAYHEW Scraper, Carbon Steel, 2"W (14176)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- GEARWRENCH Tool Cabinet, 11 Drawer, Black/Orange, 41 in W (83245)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- Gearwrench Tool Chests & Cabinets