Shop All Tool Chests & Cabinets
Gearwrench
Tool Chest, 4 Drawer, Black/Orange, 26 in W
Mfr # 83240
Zoro # G300699987
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black/Orange
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 83240
- Zoro # G300699987
- UPC # 099575002403
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Details
Item | Tool Chest |
Number of Drawers | 4 |
Color | Black/Orange |
Description
This GearWrench 83240 Chest 26" 4 Drawer is a great addition to your workspace. It features four drawers for storage of tools, hardware and other small items. The GearWrench chest will help you keep all your tools organized and accessible when you need them most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- HOMESTEAD 13 in. Straight Draw Shave (HO830460)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- GEARWRENCH Tool Cabinet, 11 Drawer, Black/Orange, 41 in W (83245)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- Gearwrench Tool Chests & Cabinets