Shop All Tool Chests & Cabinets
Gearwrench
Tool Cabinet, 5 Drawer, Black/Orange, 26 in W
Mfr # 83241
Zoro # G700700054
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black/Orange
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83241
- Zoro # G700700054
- UPC # 099575002410
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Details
Item | Tool Cabinet |
Number of Drawers | 5 |
Color | Black/Orange |
Description
Cabinet 26 In. 5 Drawer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 Collet & Tool Tray (3900-1601)
- MIDWEST Band Breaker, 2" Width Capacity (MWT-BB1)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- GEARWRENCH Tool Cabinet, 11 Drawer, Black/Orange, 41 in W (83245)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- Gearwrench Tool Chests & Cabinets