Shop All Tool Boxes
Gearwrench
Tool Box, Steel, Black, 19 in W x 6 in D x 6-1/2 in H
Mfr # 83130
Zoro # G0447679
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Dual Latch with Lock Clasps
- Includes Tote Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83130
- Zoro # G0447679
- UPC # 099575831300
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 6 in |
Height | 6-1/2 in |
Details
Item | Tool Box |
Material | Steel |
Color | Black |
Features | Dual Latch with Lock Clasps |
Includes | Tote Tray |
Handle Type | Carrying Handle |
Tool Storage Type Included | Tool Box |
Locking System | Dual Latch |
Storage Capacity | 741 cu. In. |
Primary Tool Box Material | Steel |
External Material | Steel |
Description
Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #14 (44284)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (376012)
- GEARWRENCH 3-Drawer Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 12 in H (83151)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box + Large Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8443, 48-22-8425, 48-22-8432)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- MILWAUKEE TOOL PACKOUT Tool Box, Plastic, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (ML48-22-8424)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Dolly + Low-Profile Organizer, Polymer, Black/Red, 22 in W x 16-1/4 in D (48-22-8429, 48-22-8410, 48-22-8431)
- Gearwrench Tool Boxes