Shop All Locking Pliers
Gearwrench
Straight Hose Clamp Pliers
Mfr # 3976D
Zoro # G0447749
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Use on Hose Clamps-Flat Band, Easy to Use Locking Feature
- Handle Type Double Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3976D
- Zoro # G0447749
- UPC # 082171397608
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | For Use on Hose Clamps-Flat Band, Easy to Use Locking Feature |
Handle Type | Double Dipped |
Plier Item | Straight Hose Clamp Pliers |
Item | Straight Hose Clamp Pliers |
Description
Straight Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #28 (46698)
- KO-KEN Stud Bolt Setter M8 X 1.25 42mm 1/2 Sq. Drive (14103M-8(1.25))
- GEARWRENCH Panel Clip Pliers (KDS3705)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- GEARWRENCH Fixed Tip Convertible Snap Ring Pliers (1715D)
- GEARWRENCH 3 Piece Interchangeable Tip Convertible Retaining Ring Plier Set with Tips (68-079G)
- GEARWRENCH Double-X™ External Snap Ring Pliers (82033)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- BETA Internal Circlip Plier, 130mm x 1.3mm (010340014)
- Gearwrench Pliers