Shop All Suspension Tools
This Product is Discontinued
Gearwrench
Steering Wheel Puller Kit (Discontinued)
Mfr # 2291D
Zoro # G1790354
This Product is Discontinued
Key Features
- Length (In.) 11-1/2
- Material Steel
- Application Used To Pull Steering Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 2291D
- Zoro # G1790354
- UPC # 082171022913
- Country of Origin United States
- Category Suspension Tools
Dimensions
Length (In.) | 11-1/2 |
Details
Item | Steering Wheel Puller |
Material | Steel |
Application | Used To Pull Steering Wheels |
Description
Steering Wheel Puller, Material Steel, Includes -, Application Used To Pull Steering Wheels, For Use With -, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.