Shop All Screwdrivers
Gearwrench
Solid Handle Square Shank Screwdrivers - Slotted
Mfr # 82706
Zoro # G502553872
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Acetate
- Shank Length 4 in
- Overall Length 8.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 82706
- Zoro # G502553872
- UPC # 99575827068
- Country of Origin Unknown
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8.4 in |
Shank Dia. (In.) | 0.236 in |
Handle Length | 4.33 in |
Details
Screwdriver Tip Style | Slotted |
Handle Material | Acetate |
Standards | ASME B107.15 |
Finish | Black Oxide Non-Slip |
Tip Thickness | 0.04 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- KNIPEX Precision Nippers, 5 In (78 31 125)
- ZORO SELECT Sampler Spoon, Sterile, 14.79mL/3tsp, PK200 (H36946-0000)
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- GEARWRENCH 1/4" x 1-1/2" Slotted Dual Material Screwdriver (80012H)
- GEARWRENCH T10 x 4" Torx? Dual Material Screwdriver (80024H)
- GEARWRENCH 1/8" x 3" Cabinet Dual Material Screwdriver (80015H)
- GEARWRENCH #2 x 24" Phillips? Dual Material Screwdriver (80008H)
- GEARWRENCH #2 x 4" Phillips? Dual Material Screwdriver (80007H)
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- Gearwrench Screwdrivers and Nutdrivers