Shop All Bit Socket Sets
Gearwrench
Socket Bit Set, Metric, SAE, Torx
Mfr # GWMSMBS02
Zoro # G911631512
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in
- Measurement Type Metric, SAE, Torx
- Finish Black Oxide, Chrome, Phosphate
- Number of Pieces 82
- Tip Size #0, #1, #2, #3, #4, 1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/32 in, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in, R0, R1, R2, R3, T25, T27, T30, T40, T45, T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # GWMSMBS02
- Zoro # G911631512
- UPC # 099575070020
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4 in, 3/8 in |
Tip Size | #0, #1, #2, #3, #4, 1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/32 in, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in, R0, R1, R2, R3, T25, T27, T30, T40, T45, T50 |
Details
Measurement Type | Metric, SAE, Torx |
Finish | Black Oxide, Chrome, Phosphate |
Number of Pieces | 82 |
Item | Socket Bit Set |
Description
Socket Bit Set, Tip Size #0, #1, #2, #3, #4, 1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/32 in, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in, R0, R1, R2, R3, T25, T27, T30, T40, T45, T50, Drive Size 1/4 in, 3/8 in, Number of Pieces 82, Black Oxide, Chrome, Phosphate, Metric, SAE, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Pry Bar 4-Pc Set (17103)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BZFG)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- GEARWRENCH 39 Piece 1/4" & 3/8" Drive Pass-Thru™ Standard Hex/Slotted/Phillips®/Torx® Bit SAE/Metric Socket Set (890040)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (80722)
- GEARWRENCH 105 Pc. 1/4” Drive Slim Head Mechanics Tool Set in Foam Storage Tray (GWMSMBS01)
- GEARWRENCH 10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set (80578)
- GEARWRENCH 7 Piece 3/8" Drive Long Length Hex Bit SAE Socket Set (82537)
- GEARWRENCH 6 Piece 3/8" Drive Long Length Hex Bit Metric Socket Set (82554)
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- Gearwrench Sockets & Ratchets