Shop All Oil Filter Wrenches & Crushers
Gearwrench
Small Swivoil™ Filter Wrench 2.50 in - 3.00 in
Mfr # 3324D
Zoro # G1978015
original price:
$12.85
22% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swivel
- Capacity 2 1/2 in to 3 in
- Material Alloy Steel
- Length (In.) 15 in
- Application Used To Access Filters In Confined Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3324D
- Zoro # G1978015
- UPC # 082171033247
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 15 in |
Overall Length | 6 1/2 in |
Strap Width | 1 in |
Handle Length | 3 1/2 in |
For Outside Diameter | 2 1/2 in to 3 in |
Strap Length | 3 in |
Compatible Filter Diameter - Maximum | 3 in |
Compatible Filter Diameter - Minimum | 2 1/2 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 1/2 in to 3 in, Handle Length 3 1/2 in, Strap Width 1 in, Strap Length 3 in, Strap Material Steel, Pipe Capacity 3 in, Black, Alloy Steel, Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Replacement Headache Rack Stake Pocket Anchors (2-Pack) (2090613)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- GATES High Capacity V-Belt (Standard), 7640 (7640)
- BALDWIN FILTERS Air Filter, 7 x 4-7/16 in. (PA680)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 3-3/4" to 4-1/2" (2320D)
- GEARWRENCH 2-1/2" to 3-1/4" Oil Filter Wrench Pliers (3369F)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" (2321)
- GEARWRENCH 1/2 in. Drive Nylon Strap Oil Filter Wrench (KDS3149)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/4 in. to 5-1/2 in. (KDS2322W)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/4" to 5-1/2" (2322W)
- BALDWIN FILTERS Filter Wrench, 4-1/8 to 4-1/2 In. (PKG400)
- Gearwrench Oil Filter Wrenches & Crushers