Shop All Oil Filter Wrenches & Crushers
Gearwrench
Small Pro Swivoil™ Filter Wrench 2.52 in - 2.99 in
Mfr # 3941
Zoro # G0932585
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Type Oil Filter Strap Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3941
- Zoro # G0932585
- UPC # 082171394102
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Details
Item | Filter Wrench |
Tool Type | Oil Filter Strap Wrench |
Description
Filter Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-13 CHEVROLET SILVERADO 1500 69' SHORT BED FENDER FLARES, PK 2 (FDF-SIV07SBV2-PK-MP)
- AGS Fuel Line Quick Connect - 90 Degree 3/8 Steel to 3/8 Nylon - 2 per Bag (FLRQ-125)
- METRA ELECTRONICS FORD 03-UP PWR/4 SPKR (70-5520)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2 x 4-7/16 In (BF7691)
- GEARWRENCH 1/2" Drive Nylon Strap Oil Filter Wrench (3149)
- GEARWRENCH Large Pro Swivoil™ Filter Wrench 3.50 in - 3.90 in (3943)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8 in. to 5-1/4 in. (KDS2321W)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- GEARWRENCH 2-15/16" to 3-5/8" Oil Filter Wrench Pliers (3368)
- GEARWRENCH Extra Large Pro Swivoil™ Filter Wrench 3.78 in - 4.37 in (3944)
- LISLE Swivel Gripper - Standard, 57030 (57030)
- Gearwrench Oil Filter Wrenches & Crushers