Gearwrench

Small Hose Pinch Off Pliers 3/4" O.D. Capacity (Discontinued)


This Product is Discontinued
Shop for all Cutting Pliers

Key Features

  • Features Clamping Mechanism Locks Automatically-No Screws Or Levers to Set Or Adjust; Ideal for Use on Radiator Hoses, Heater Hoses, Water, Air, Vacuum and Fuel Lines; Capacity 2-3/4" Outside Diameter; Resist Rust and Corrosion
  • Handle Type Cushion Grip
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Features Clamping Mechanism Locks Automatically-No Screws Or Levers to Set Or Adjust; Ideal for Use on Radiator Hoses, Heater Hoses, Water, Air, Vacuum and Fuel Lines; Capacity 2-3/4" Outside Diameter; Resist Rust and Corrosion
Handle Type Cushion Grip
Item Pinch Off Plier

Description

These GearWrench 3791 Small Hose Pinch Off Pliers are an essential for any toolbox. They help you get the job done without having to fight with clamps or vices. These pinch off pliers have a 3/4" O. D. capacity and are resistant to rust and corrosion. The GearWrench 3791 Small Hose Pinch Off Pliers will help you get your jobs done more efficiently than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products