Shop All Brake & Wheel Tools
This Product is Discontinued
Gearwrench
Replacement 3 Pc. 2" Medium Grit Cylinder Hone Stones for 3029 (Discontinued)
Mfr # 302975
Zoro # G0436856
This Product is Discontinued
Key Features
- For Use On Small Car Brake Wheel Cylinders; Lawn and Garden Small-Engine Cylinder Honing
- Size 2"
- Number of Pieces 3
- For Use With Mfr. No.: 3029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 302975
- Zoro # G0436856
- UPC # 082171318313
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2" |
Details
For Use On | Small Car Brake Wheel Cylinders; Lawn and Garden Small-Engine Cylinder Honing |
Number of Pieces | 3 |
For Use With | Mfr. No.: 3029 |
Item | Hone Set,3 Cylinder Hone Stones of 2in |
Description
Hone Set,3 Cylinder Hone Stones of 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.