Shop All Combination Wrenches
This Product is Discontinued
Gearwrench
Ratcheting Combo Wrench, 14mm, Flexible (Discontinued)
Mfr # 85614
Zoro # G0929304
This Product is Discontinued
Key Features
- Size 14mm
- Material Alloy Steel
- Overall Length 11 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85614
- Zoro # G0929304
- UPC # 082171856143
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 14mm |
Overall Length | 11 in |
Details
Material | Alloy Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Finish | Full Polish |
Reversing | No |
Wrench Style | XL Combination, Flex Head, Open End |
Tether Style | Tether Capable |
Min. Arc Swing | 5 Degrees |
Number of Geared Teeth | 72 |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.