Gearwrench

Ratcheting Combination Wrench, 9/16" (Discontinued)


This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Finish Chrome
  • Number of Points 12
  • Tether Capable Tether Capable
  • Reversing No
  • Overall Length 7 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7 1/2 in
Head Size 9/16 in
Wrench Length Style Standard

Description

If you are looking for a quality ratcheting combination wrench, this GEARWRENCH 9018D is the tool to have. It has an alloy steel head and body, with a chrome finish. The GearWrench 9018D Ratcheting Combination Wrench features 12-point opening which gives it higher torque. With its offset head design, the ratcheting wrench provides more turning power in tight spaces. It also has a rounded open end that can slide into position without having to reposition the wrench. The handle is made of one piece construction and has a silver finish. This durable GearWrench 9018D Ratcheting Combination Wrench will give you better control when working on your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products