Shop All Combination Wrenches
This Product is Discontinued
Gearwrench
Ratcheting Combination Wrench, 21mm (Discontinued)
Mfr # 9921D
Zoro # G7787564
This Product is Discontinued
Key Features
- Offset 15 Degrees
- SAE or Metric Metric
- Number of Points 12
- Overall Length 14 in
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9921D
- Zoro # G7787564
- UPC # 037103482983
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Details
Offset | 15 Degrees |
SAE or Metric | Metric |
Item | Ratcheting Combination Wrench |
Number of Points | 12 |
Tether Style | Tether Capable |
Finish | Full Polish |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Reversing | No |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.