Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
QuadBox™ 12 Point REVRatcheting Wrench 8mm x 10mm & 12mm x 13mm (Discontinued)
Mfr # 85211
Zoro # G0883261
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 6.3"
- SAE or Metric Metric
- Wrench Style Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85211
- Zoro # G0883261
- UPC # 099575852114
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6.3" |
Size | 8mm, 10mm, 12mm, 13mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible |
Material | Alloy steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 8 13Mm Quadbox Ratcheting Wrench |
Tether Style | Tether Capable |
Description
This GEARWRENCH 85211 QuadBox‚Ñ¢ 12 Point REVRatcheting Wrench is a high-quality tool that will make your work easier. It features a full polish chrome finish and offers precise torque in metric sizes. The QuadBox wrench has 12-point openings, allowing you to fit it into the tightest spaces. Its alloy steel construction makes it durable and sturdy. It also has a reversible design, which means you can use it with either hand. The ratcheting mechanism enables you to work quickly and efficiently without having to reposition the wrench while adjusting parts. This GEARWRENCH 85211 12 Point REVRatcheting Wrench is an efficient tool that will help get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.