Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
QuadBox™ 12 Point REVRatcheting Wrench 16mm x 17mm & 18mm x 19mm (Discontinued)
Mfr # 85212
Zoro # G0442228
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 9.060"
- SAE or Metric Metric
- Wrench Style QuadBox, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 85212
- Zoro # G0442228
- UPC # 099575852121
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9.060" |
Size | 16mm, 17mm and 18mm, 19mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | QuadBox, Reversible |
Material | Alloy steel |
Item | Ratcheting Wrench,16mm,17mm,18mm,19mm |
Description
Ratcheting Wrench,16mm,17mm,18mm,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.