Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
QuadBox™ 12 Point REVRatcheting Wrench 13/16" x 7/8" & 15/16" x 1" (Discontinued)
Mfr # 85203
Zoro # G0442121
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 11.420"
- SAE or Metric SAE
- Wrench Style QuadBox, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85203
- Zoro # G0442121
- UPC # 099575852039
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11.420" |
Size | 13/16", 7/8" and 15/16", 1" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | QuadBox, Reversible |
Material | Alloy steel |
Item | Ratcheting Wrench,13/16,7/8,15/16,1 in. |
Description
Ratcheting Wrench,13/16,7/8,15/16,1 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.