Shop All Hex Dies
Gearwrench
Medium Hex Die Adapter
Mfr # 3884D
Zoro # G0439026
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Measurement System Fractional Inch
- Product Type Die Adapter
- Overall Length 1 1/2 in
- Locking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3884D
- Zoro # G0439026
- UPC # 082171388446
- Country of Origin Taiwan, Province of China
- Category Hex Dies
Dimensions
Overall Length | 1 1/2 in |
Details
Item | Tap Wrench |
Weight | 0.5 lb |
Measurement System | Fractional Inch |
Product Type | Die Adapter |
Locking | Yes |
Socket Shape | Hex |
Material - Machining | High Speed Steel |
Locking Type | Screw |
Description
Tap Wrench, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- KIPP Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032062)
- DEWALT 14" 100T Aluminum Cutting Saw Blade 1" Arbor (DWA7889)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- GEARWRENCH 5-Piece Ratcheting Tap and Die Drive Accessory Set (KDS3880)
- GEARWRENCH Large Hex Die Adapter (82802D)
- GEARWRENCH 75-Piece Fract. SAE/Metric Ratcheting Tap and Die Set (KDS3887)
- GEARWRENCH 40-Piece Fract. SAE Ratcheting Tap and Die Set (KDS3885)
- GEARWRENCH 40-Piece Metric Ratcheting Tap and Die Set (KDS3886)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- DRILL AMERICA 1/2"-16 Carbon Steel Hex Die (DWTSH1/2-16)
- Gearwrench Dies