Shop All Locking Pliers
Gearwrench
Large Universal Convertible Retaining Ring Pliers
Mfr # 3151
Zoro # G0429086
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Easily Convert From Internal to External Rings By Moving Levers No Pins to Push, Hex Shaped Locking Guides Firmly Hold Tips, For Up to 2.0" Diameter Rings
- Handle Type Ergonomic
- Material Steel
- Includes 5 Pairs of Interchangeable Tips; (1) 0.038", (1) 0.038"90, (1) 0.047", (1) 0.047"90, (1) 0.070"
- Jaw Release Lever Spring Loaded Release Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3151
- Zoro # G0429086
- UPC # 082171031519
- Country of Origin United States
- Category Locking Pliers
Details
Features | Easily Convert From Internal to External Rings By Moving Levers No Pins to Push, Hex Shaped Locking Guides Firmly Hold Tips, For Up to 2.0" Diameter Rings |
Handle Type | Ergonomic |
Material | Steel |
Includes | 5 Pairs of Interchangeable Tips; (1) 0.038", (1) 0.038"90, (1) 0.047", (1) 0.047"90, (1) 0.070" |
Jaw Release Lever | Spring Loaded Release Lever |
Plier Item | Large Universal Convertible Retaining Ring Pliers |
Item | Convertible Retaining Ring Pliers,Large |
Description
Convertible Retaining Ring Pliers,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic (0710-A)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- PANDUIT Kc22 Series Hex Crimp Die, #4 Awg (KC22-4)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- GEARWRENCH 80° Push Pin Removal Pliers (3888D)
- GEARWRENCH Double-X™ External Snap Ring Pliers (82033)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- GEARWRENCH Angled Hose Clamp Pliers (3977)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- PROTO Retaining Ring Pliers, 0.070In Tip, 18 Deg (J385L)
- Gearwrench Pliers