Shop All Oil Filter Wrenches & Crushers
Gearwrench
Large Swivoil™ Filter Wrench 3.50 in - 3.88 in
Mfr # 3082D
Zoro # G2851423
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swivel
- Capacity 3 1/2 in to 3 7/8 in
- Material Alloy Steel
- Length (In.) 7 1/2 in
- Application Used To Access Filters In Confined Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3082D
- Zoro # G2851423
- UPC # 082171030826
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 7 1/2 in |
Overall Length | 7 3/8 in |
Handle Length | 3 1/2 in |
Strap Width | 1 in |
For Outside Diameter | 3 1/2 in to 3 3/8 in |
Strap Length | 3 7/8 in |
Compatible Filter Diameter - Minimum | 3 1/2 in |
Compatible Filter Diameter - Maximum | 3 7/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 1/2 in to 3 3/8 in, Handle Length 3 1/2 in, Strap Width 1 in, Strap Length 3 7/8 in, Strap Material Steel, Pipe Capacity 3 7/8 in, Black, Alloy Steel, Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63772 (G63772)
- PERMATEX Permatex Automotive BULLSEYE Windshield Repair Kit (16067)
- MILTON Grip-On Chuck (P500-46)
- WIX FILTERS Transmission Filter, Wl10378 (WL10378)
- GEARWRENCH Extra Large Pro Swivoil™ Filter Wrench 3.78 in - 4.37 in (3944)
- GEARWRENCH 2-15/16" to 3-5/8" Oil Filter Wrench Pliers (3368)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8 in. to 5-1/4 in. (KDS2321W)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2 in. to 5-1/4 in. (KDS2321)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/4" to 5-1/2" (2322W)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8" to 5-1/4" (2321W)
- CAL-VAN TOOLS Flexible Oxygen Sensor Wrench, 12 and 6 (844)
- Gearwrench Service & Shop Tools