Shop All Hex Dies
Gearwrench
Large Hex Die Adapter
Mfr # 82802D
Zoro # G0436287
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Length (In.) 2
- Accommodates Up to 1-7/16" Diameter Hex Stock and Hex Dies 9/16" - 3/4"
- Overall Length 2 in
- For Die Shape Hex, Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 82802D
- Zoro # G0436287
- UPC # 099575828027
- Country of Origin Taiwan, Province of China
- Category Hex Dies
Dimensions
Length (In.) | 2 |
Overall Length | 2 in |
Outside Dia. | 9/16 in to 3/4 in |
For Outside Dia. | 1 7/16 in |
Details
Item | Die Wrench |
Thread Direction | Right Hand |
Accommodates | Up to 1-7/16" Diameter Hex Stock and Hex Dies 9/16" - 3/4" |
For Die Shape | Hex, Round |
Material - Machining | High Speed Steel |
Description
Die Wrench, For Outside Dia. 1 7/16 in, For Die Shape Hex, Round, Overall Length 2 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- CLE-LINE #3 Cobalt 135 Deg. Jobber Length Drill Bit (C23431)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- GEARWRENCH 40-Piece Fract. SAE Ratcheting Tap and Die Set (KDS3885)
- GEARWRENCH Medium Hex Die Adapter (3884D)
- GEARWRENCH 75-Piece Fract. SAE/Metric Ratcheting Tap and Die Set (KDS3887)
- GEARWRENCH 40-Piece Metric Ratcheting Tap and Die Set (KDS3886)
- GEARWRENCH 5-Piece Ratcheting Tap and Die Drive Accessory Set (KDS3880)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 11.0x1.50mm (97616)
- Gearwrench Dies