Shop All Chuck Keys and Holders
Gearwrench
Jacobs 1/2" and Key Multi-Craft Chuck
Mfr # 30598
Zoro # G302652089
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Capacity 0.078 in
- Maximum Capacity 1/2 in
- Sleeve Outer Diameter 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 30598
- Zoro # G302652089
- UPC # 95456305984
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Sleeve Outer Diameter | 1.61 in |
Details
Minimum Capacity | 0.078 in |
Maximum Capacity | 1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs (J54302)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280X)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- GEARWRENCH 1/2" Chuck Key with 9/32" Pilot (30250)
- GEARWRENCH 1/2" Chuck/Key-1/2"-20M (31052)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- DANAHER TOOL GROUP Chuck Key 1/4-3/8-13/64 (30827)
- SUPERIOR ELECTRIC Universal 3 in 1 Drill Chuck Key for Drill Chucks (Small) - Pilot Shank 6.0mm, 5.3mm, 5.9mm (S3-TS)
- EAZYPOWER Chuck Key KG L-Type, 3/8 in. (88084)
- JACOBS Chuck Key, 14 to 38 in Chuck Key, 1364 in Pilot, Steel (30827D)
- Gearwrench Collets, Chucks & Accessories