Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
Indexable Pry Bar, Overall Length 44
Mfr # DKB446X
Zoro # G4075909
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 44 in
- Overall Width 5 1/2 in
- Pry Bar Sub-Category Pry Bars
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # DKB446X
- Zoro # G4075909
- UPC # 037103336484
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 44 in |
Overall Width | 5 1/2 in |
Handle Length | 44 in |
End Width | 5 1/2 in |
Bar Diameter | 7/8 in |
Bar Width | 7/8 in |
Details
Color | Red |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Steel |
Tether Capable | Not Tether Capable |
Finish | Manganese Phosphate |
Item | Indexable Pry Bar |
Handle Color | Red |
Standards | ASME Specification B107.52 |
Type | Pry Bars |
Tether Style | Not Tether Capable |
Bar Shape | Round |
Bar Color | Red |
Includes Handle | Yes |
End Style | Wedge |
Non-sparking - Tether Ready | T No |
End Angle Style | Adjustable |
Tether Ready | No |
Number of Nail Slots | 0 |
Description
GEARWRENCH DKB446X Indexable Pry Bar is the quality bar you need for your toolbox. This pry bar features a 44" length and 5 1/2" width. It can be used with most power drills. This indexable pry bar comes in red, making it easily distinguishable from other tools. GEARWRENCH DKB446X Indexable Pry Bar is an essential addition to your toolbox that you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- STARRETT Firm Joint Caliper 18" Inside (27-18)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- GEARWRENCH 16" Aligning Pry Bar (70-503G)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH 4 Piece Aligning and Rolling Head Set (70-578G)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- Gearwrench Pullers and Separators