Shop All Impact Socket Sets
Gearwrench
8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set
Mfr # 84910N
Zoro # G7123761
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 8
- Impact Rated No
- Product Type Impact Socket Set,3/8" D,6pt.,SAE,8pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84910N
- Zoro # G7123761
- UPC # 099575049101
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Number of Pieces | 8 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Impact Socket Set,3/8" D,6pt.,SAE,8pcs. |
Description
Impact Socket Set,3/8 In. D,6pt.,SAE,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, OX SS H5 1/4-20 (382643)
- HHIP Spring Centered Tap Guide (3906-0220)
- GREY PNEUMATIC 1/2 Drive X 1-1/2 Deep Duo-Socket - 6 Point (82048D)
- WERA Slotted Bit 6 in, Drive Size: 1/8" , Num. of pieces:1 (05032001001)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- GEARWRENCH 29 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84935N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GREY PNEUMATIC 1/2" Drive Axle Nut Impact Set, 8 pcs (1708SN)
- Gearwrench Sockets & Ratchets