Shop All Engine Specialty Tools
This Product is Discontinued
Gearwrench
Heavy-Duty Piston Ring Compressor, 2-1/8" to 5" (Discontinued)
Mfr # 2284N
Zoro # G7992120
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 2284N
- Zoro # G7992120
- UPC # 099575022845
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Pistons Ring Compressor,2-1/8 to 5" |
Description
Pistons Ring Compressor,2-1/8 to 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.