Shop All Automotive General Purpose Tool Kits
This Product is Discontinued
Gearwrench
General Purpose Bushing Set (Discontinued)
Mfr # 41780D
Zoro # G0632965
This Product is Discontinued
Key Features
- Type Bushing Driver
- Application Removal And Installation Of Bushings In Cars, Trucks, Tractors, Construction Equipment
- Number of Pieces 22
- Material Alloy steel
- Includes 17 Bushing Adapters 3/8 to 1-3/8, Driver 1, 2, 3 and Driver Nut 1, 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 41780D
- Zoro # G0632965
- UPC # 082171417801
- Country of Origin Taiwan, Province of China
- Category Automotive General Purpose Tool Kits
Details
Item | Service kit |
Type | Bushing Driver |
Application | Removal And Installation Of Bushings In Cars, Trucks, Tractors, Construction Equipment |
Number of Pieces | 22 |
Material | Alloy steel |
Includes | 17 Bushing Adapters 3/8 to 1-3/8, Driver 1, 2, 3 and Driver Nut 1, 2 |
Description
Service Kit, Material Alloy Steel, Includes 17 Bushing Adapters 3/8 to 1-3/8, Driver 1, 2, 3 and Driver Nut 1, 2, Number of Pieces 22, Application Removal And Installation Of Bushings In Cars, Trucks, Tractors, Construction Equipment, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.