Shop All Hand Ratchets
Gearwrench
GearWrench KDT-86119 19 mm. Flex Ratchet Wrench
Mfr # KDT-86119
Zoro # G003786571
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-86119
- Zoro # G003786571
- Country of Origin China
- Category Hand Ratchets
Description
Features
- Dual Direction Surface Drive gives better grip and reduces fastener rounding Reduced Ratcheting Box-End diameter for increased access
- Gear Wrench has redefined performance with the launch of its new 120XP ratcheting wrenches with 120 positions and a 3 Deg Swing arc
- These ratcheting wrenches have been designed to provide the best access possible for the user and feature a tighter swing arc, longer beams, a reduced diameter ratcheting box-end and slim line open-end design
- 120XP Ratcheting Wrench sets come in a new rack design for organized storage
- Compact design takes up less space in a drawer
- Racks are resistant to gas, and solvents
- Wrenches sit in the tray slots and are easy to access
- 120 positions give a 3Deg ratcheting arc, so you can turn a fastener in tighter confines
- 0Deg Offset Non-Ratcheting Box-End for breaking loose fasteners
- Ratcheting flex-Head Box-end gives easier access to fasteners
- The Gear Wrench 120XP Flex-Head Gear Box ratcheting wrenches offer the longest reach of any Gear Wrench ratcheting wrench
- Access - 120 Positions give a 3Deg swing arc for easy access
- Ratcheting Flex-Head Box-End gives adjustable access angle
- Speed - Universal Spline Drive works on 5 common fasteners - 12-point, 6-point, rounded 6-point, Spline E-Torx and Square
- Bright, Full Polish Chrome
- Meets or Exceeds ASME B107.6
- Strength - Non-Ratcheting End for breaking loose fasteners
- Highly, visible, recessed color size markings
- Extra long beam length for increased access, leverage and torque
- Access - 0Deg Offset Box-End with slim profile to access recessed fasteners
- 120XP Ratcheting Wrench sets come in new rack design for organized storage
- Compact design takes up less space in a drawer
- Racks are resistant to gas, and solvents
- Wrenches sit in the tray slots and are easy to access
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- GYROS Keyless Mini Adaptor Chuck, 1/8” and 3/16” Straight Shank, 0 “- .039” Capacity, Bits No. 60-80 (45-01801)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20173B6114R)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- GEARWRENCH 38 Dr 90T Long Handle Teardrop Ratchet (KDT81264T)
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- GEARWRENCH 12 Dr 90 Tooth Flex Teardrop Ratchet (KDT81306T)
- GEARWRENCH 1" Drive 24-Tooth Round Head Ratchet 26" (81500)
- GEARWRENCH 3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish (81269)
- TENG TOOLS 1200FRP - 1/2" Drive Fibre Reinforced Ratchet (1200FRP)
- Gearwrench Hand Ratchets