Shop All Hand Ratchets
Gearwrench
GearWrench KDT-86114 14 mm. Flex Ratchet Wrench
Mfr # KDT-86114
Zoro # G304021555
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # KDT-86114
- Zoro # G304021555
- Country of Origin China
- Category Hand Ratchets
Description
Features
- 120 XP Ratcheting Box-End with 120 Positions Gives a 3° Swing Arc
- Universal Spline Drive Works on 12-point, 6-point, Rounded 6-point, Spline, E-Torx and Square Fasteners
- Ratcheting Flex-Head Box-End Gives Adjustable Access Angle
- 0° Offset Non-Ratcheting End for Breaking Loose Fasteners
- Extra-Long Beam Length for Increased Access, Leverage
- Drive Type - Spline
- Length Format - Extra Long
- Finish - Full Polish Chrome
- Drive Type - Spline
- Width - 1.10 in.
- Thickness - 0.37 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- GEARWRENCH 12 Dr 90 Tooth Flex Teardrop Ratchet (KDT81370T)
- GEARWRENCH 3/8" Drive 90T Locking Flex Head Ratchet (81266T)
- GEARWRENCH 3/4" Drive 43-Tooth Round Head Ratchet 20" (88800)
- GEARWRENCH 3 Piece 1/4", 3/8", 1/2" Drive 120XP Locking Flex Head Ratchet Set (81382)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTCF)
- Gearwrench Hand Ratchets