Shop All Hand Ratchets
Gearwrench
GearWrench KDT-8611212 mm. Flex Ratchet Wrench
Mfr # KDT-86112
Zoro # G303798489
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-86112
- Zoro # G303798489
- Country of Origin China
- Category Hand Ratchets
Description
Features
- Dual Direction Surface Drive gives better grip and reduces fastener rounding Reduced Ratcheting Box-End diameter for increased access.
- GearWrench has redefined performance with the launch of its new 120XP ratcheting wrenches with 120 positions and a 3 Deg Swing arc.
- These ratcheting wrenches have been designed to provide the best access possible for the user and feature a tighter swing arc, longer beams, a reduced diameter ratcheting box-end and slim line open-end design.
- 120XP Ratcheting Wrench sets come in a new rack design for organized storage.
- Compact design takes up less space in a drawer.
- Racks are resistant to gas, and solvents.
- Wrenches sit in the tray slots and are easy to access.
- 120 positions give a 3 Deg ratcheting arc, so you can turn a fastener in tighter confines.
- 0 Deg Offset Non-Ratcheting Box-End for breaking loose fasteners.
- Ratcheting flex-Head Box-end gives easier access to fasteners.
- The GearWrench 120XP Flex-Head GearBox ratcheting wrenches offer the longest reach of any GearWrench ratcheting wrench.
- The combination of the 120 position ratcheting wrench mechanism with 3 Deg swing arc, the flex-head and XL beam length give the best access and leverage available.
- Access - 120 Positions give a 3Deg swing arc for easy access.
- Ratcheting Flex-Head Box-End gives adjustable access angle.
- Speed - Universal Spline Drive works on 5 common fasteners.
- 12-point, 6-point, rounded 6-point, Spline E-Torx and Square.
- Bright, Full Polish Chrome.
- Meets or Exceeds ASME B107.6.
- Strength - Non-Ratcheting End for breaking loose fasteners.
- Highly, visible, recessed color size markings.
- Extra long beam length for increased access, leverage and torque.
- Access - 0 Deg Offset Box-End with slim profile to access recessed fasteners.
- 120XP Ratcheting Wrench sets come in new rack design for organized storage.
- Compact design takes up less space in a drawer.
- Racks are resistant to gas, and solvents.
- Wrenches sit in the tray slots and are easy to access.
- Size - 12 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Aluminum Pipe Wrench (48-22-7318)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- GEARWRENCH 23 Piece 3/8" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (893823)
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- GEARWRENCH 14 Dr 90 Tooth Teardrop Ratchet (KDT81007T)
- GEARWRENCH Wrench Ratchet Set 7Pc Sae X6 (CX6RWS7)
- GEARWRENCH 3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish (81219)
- K-TOOL INTERNATIONAL K Tool International KTI24090 Ratchet 3-4In. Drive (KTI24090)
- Gearwrench Sockets & Ratchets