Shop All Hand Ratchets
Gearwrench
GearWrench KDT-86110 10 mm. Flex Ratchet Wrench
Mfr # KDT-86110
Zoro # G204021457
product price: $52.05
/ea
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-86110
- Zoro # G204021457
- Country of Origin China
- Category Hand Ratchets
Description
Features
- Dual Direction Surface Drive gives better grip and reduces fastener rounding Reduced Ratcheting Box-End diameter for increased access
- Gear Wrench has redefined performance with the launch of its new 120XP ratcheting wrenches with 120 positions and a 3 Deg Swing arc
- These ratcheting wrenches have been designed to provide the best access possible for the user and feature a tighter swing arc, longer beams, a reduced diameter ratcheting box-end and slim line open-end design
- 120XP Ratcheting Wrench sets come in a new rack design for organized storage
- Compact design takes up less space in a drawer
- Racks are resistant to gas, and solvents
- Wrenches sit in the tray slots and are easy to access
- 120 positions give a 3Deg ratcheting arc, so you can turn a fastener in tighter confines
- 0 Deg Offset Non-Ratcheting Box-End for breaking loose fasteners
- Ratcheting flex-Head Box-end gives easier access to fasteners
- The Gear Wrench 120XP Flex-Head GearBox ratcheting wrenches offer the longest reach of any Gear Wrench ratcheting wrench
- The combination of the 120 position ratcheting wrench mechanism with 3 Deg swing arc, the flex-head and XL beam length give the best access and leverage available
- Access: 120 Positions give a 3Deg swing arc for easy access
- Ratcheting Flex-Head Box-End gives adjustable access angle
- Speed: Universal Spline Drive works on 5 common fasteners - 12-point, 6-point, rounded 6-point, Spline E-Torx and Square
- Bright, Full Polish Chrome
- Meets or Exceeds ASME B107.6
- Strength: Non-Ratcheting End for breaking loose fasteners
- Highly, visible, recessed color size markings
- Extra long beam length for increased access, leverage and torque
- Access: 0 Deg Offset Box-End with slim profile to access recessed fasteners
- 120XP Ratcheting Wrench sets come in new rack design for organized storage
- Compact design takes up less space in a drawer
- Racks are resistant to gas, and solvents
- Wrenches sit in the tray slots and are easy to access
- Size - 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- GEARWRENCH 38 Drive 120XP Stubby Flex Head Teardrop Ratchet 5 (KDT81212P)
- GEARWRENCH 14 Dr 90 Tooth Flex Teardrop Ratchet (KDT81009T)
- GEARWRENCH 4 Pc 14, 38 12 Drive 120XP Flex Head Teardrop Ratchet Set (KDT81230P)
- GEARWRENCH Wrench Ratchet Set 7Pc Metric (CX6RWM7)
- GEARWRENCH 12 Drive 90 Tooth Ratchet Repair Kit (KDT81339T)
- GEARWRENCH 1/2" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 19" (81375)
- KO-KEN Torque Ratchet 25Nm 178mm For Spark Plug 3/8 Sq. Drive (3751J-25)
- Gearwrench Sockets & Ratchets