Shop All Ratcheting Wrenches
Gearwrench
GearWrench KDT-86024 24 mm Ratcheting Flex Head GearBox; Extra Large
Mfr # KDT-86024
Zoro # G604006986
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-86024
- Zoro # G604006986
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- 72T 12 Pt Ratcheting Mechanism with Off-Corner Loading Design
- Flex-Head for Access
- Extra Long GearBox Beam design
- Zero Degree Offset Static End to Access Recessed Fasteners
- Used for Alignments, Adjusting Control Arms, Accessing Pulleys
- Length: 24 mm
- Size: Extra Large
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- OTC Threaded Adapter, M-F, 5/8"-18, 7/16" (8003)
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86237)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86213)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- Gearwrench Ratcheting Wrenches & Sets