Shop All Impact Socket Extensions
Gearwrench
GearWrench KDT-84433N 0.37 in. Drive Impact Locking Extension - 6 in.
Mfr # KDT-84433N
Zoro # G703796238
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-84433N
- Zoro # G703796238
- UPC # 99575863349
- Country of Origin China
- Category Impact Socket Extensions
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Chrome Molybdenum Alloy Steel (Cr-Mo) for exceptional strength and long lasting durability
- Pin hole for use with pin and O-ring for secure socket retention
- Slide locking mechanism securely attaches socket to extension
- High visibility laser etched markings
- Manganese phosphate coating for corrosion resistance
- Meets or exceeds ASME B107.2
- Overall Length: 6 in.
- Drive Tang Size: 3/8 in.
- Female Drive Size: 3/8"
- Male Drive Size: 3/8"
- Locking: Yes
- Finish: Manganese Phosphate
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-160-B3/4 Crank Handle Aluminum (6BB97)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-12MM)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- GEARWRENCH 4 Piece 1/2" Drive Impact Extension Set 3", 5", 10" & 15" (84950N)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- GEARWRENCH 3/8" Drive Impact Locking Extension - 18" (84436N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- Gearwrench Impact Socket Extensions