Gearwrench KDT-82779 56 Piece Ratcheting Geardriver Screwdriver Set
Mfr # KDT-82779
Zoro # G303796683
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-82779
- Zoro # G303796683
- UPC # 99575827792
- Country of Origin China
- Category Screwdriver Sets
Description
GearDriver uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners. Fine-tooth forward, reverse and locked position ratcheting mechanism allows you to quickly tighten or loosen fasteners. Removable end cap on straight handle offers convenient storage for up to 12 bits. Deep recesses into the handles provide superior strength in high-torque applications. Premium S2 quality steel bits drive a variety of screws and offer lasting durability. Bright, full-polished chrome finish on shafts and sockets resists corrosion for continuous performance. Flex shaft spins internally, while the outer cover remains motionless, so you can work in tight spaces. Durable case for efficient tool storage and retention. Ergonomic shaped handles help reduce hand fatigue, improves grip, and increases torque output. Dual-material handles resist oils and solvents, keeping your hands in place for higher performance.
Features- Ratcheting Geardriver Screwdriver Set
- 56 Piece
- Weight: 3.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Pliers Long Nose 8 Jaw Capacity 2-5/8 Jaw Length 2-5/8 Jaw Thick 7/16 (72558)
- UWS Replacement Keys, KEYCH507 (KEYCH507)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- GEARWRENCH 4 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80069H)
- GEARWRENCH 10 Piece Torx® Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRTX)
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- GEARWRENCH 6 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80050H)
- GEARWRENCH 6 Pc. Torx? Mini Dual Material Screwdriver Set (80056H)
- GEARWRENCH 12 Pc. Phillips?/Slotted/Torx? Mini Dual Material Screwdriver Set (80057H)
- TEKTON Hard Handle Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV44501)
- Gearwrench Screwdriver Sets