Shop All Nut Drivers
Gearwrench
GearWrench KDT-82751 Hollow Shaft Nutdriver 0.25 in.
Mfr # KDT-82751
Zoro # G003749521
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-82751
- Zoro # G003749521
- Country of Origin China
- Category Nut Drivers
Description
Features
- Cushion Grip for Increased Comfort
- Fastener Size - 0.25 in.
- Color - Black, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- MILWAUKEE TOOL 6" Pre-Stressed Diamond Wet Core Bit (48-17-1060)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- GEARWRENCH Cushion Grip Hollow Shaft Nutdrivers - Metric (82760)
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- KLEIN TOOLS 10mm Cushion Grip Nut Driver with 3-Inch Shaft (630-10MM)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- Gearwrench Screwdrivers and Nutdrivers