Shop All Hand Held Punches
Gearwrench
GearWrench KDT-82272 0.09 x 4.75 x 0.31 in. Pin Punch
Mfr # KDT-82272
Zoro # G404020380
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # KDT-82272
- Zoro # G404020380
- Country of Origin China
- Category Hand Held Punches
Description
Feature
- Softened and tapered striking end reduces potential to chip
- Ground surface for ease of identification
- Precision harded working ends
- Designed to cut metal such as wrought iron, steel, brass and aluminum
- For cutting rivets, bolts and nuts
- Overall length - 4.75 in.
- Unspsc_v7.0901 - Rough and finishing tools
- Asme specification - B107.47
- Material - Alloy steel
- Stock size - 5/16 in.
- Point diameter - 3/32 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Chain Wrench, 24" (21372)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- TEKTON 1/2 Inch Center Punch (66085)
- HOUGEN-OGURA 5/8 in. Round Punch (76343)
- VIM PRODUCTS VIM Tools Punch/Chisel Holder, Screw Clamps to 3/4 in. Chisels (V160)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- HOUGEN-OGURA 7/16 in. Round Punch (76359)
- WILLIAMS Williams Prick Punch, 1/2", 6Pt (P-32)
- Gearwrench Cutting and Shaping Tools