Shop All Combination Wrenches
Gearwrench
GearWrench KDT-81751 25 mm. 12 Point Long Pattern Combination Wrench
Mfr # KDT-81751
Zoro # G604042342
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-81751
- Zoro # G604042342
- Country of Origin China
- Category Combination Wrenches
Description
Feature
- Surface drive on box end provides off-corner loading for better grip and reduced fastener rounding
- Bright, full polish chrome finish
- Made of premium alloy steel
- Surface drive plus on open end - Stronger grip, reduces fastener rounding, up to 25% more torque
- Large size stamp on open end
- Offset box end for better access
- Overall length - 14.03 in.
- Unspsc_v7.0901 - Combination wrenches
- Sae/metric/torx - Metric
- Fastener size - 25 mm.
- Drive type - 12 point
- End B offset degrees - 15 degree
- End A drive type - Open end
- End B width - 1.39 in.
- End B thickness - 0.59 in.
- End A offset degrees - 15 degree
- End A width - 2.02 in.
- End A thickness - 0.44 in.
- End A sae/met - Metric
- End B sae/met - Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/4" 135 Deg. Jobber Length Drill Bit (01A516)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- URREA Ph 3-4 x 6" Phillips tip Offset Screwdriver (34 3/8)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 27mm (81743)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- KEN-TOOL Mtrc Heavy-Duty Cap Nut Wrench (KEN30619)
- Gearwrench Wrenches