Shop All Open End Wrenches
Gearwrench
Gearwrench KD85202 QuadBox Ratcheting Wrench; 0.56 x 0.62 & 0.68 x 0.75 in.
Mfr # KD85202
Zoro # G604035788
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KD85202
- Zoro # G604035788
- Country of Origin China
- Category Open End Wrenches
Description
FeaturesSave Weight: 4 Sizes in One Wrench!Surface Drive on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener RoundingQuadBox Design Has 2 Fastener Sizes in Each Box EndReversing Levers on Both Sides for Fast. Easy AccessSpecificationsSAE/Metric/Torx: SAEDrive Type: 12 PointEnd B Offset Degrees: 0 °End A Drive Type: 12 PointEnd A Ratcheting Type: ReversingEnd B Thickness: 0.750 inEnd A Offset Degrees: 0 °0.670 inEnd A SAE/MET: SAEEnd B Ratcheting Type: ReversingEnd B SAE/MET: SAEEnd A Fastener Size: 9/16 in.5/8 inEnd B Fastener Size: 11/16 in.3/4 inWarranty: Limited LifeDimension: 12.6" H x 10.6" W x 11" LWeight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438)
- WERA 3/8" Drive Ratchet Set Torx(R), Metric 29 Pieces 8 mm to 19 mm , Chrome (05004047001)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- PROTO WRENCH OPEN-END ANGLE 1-5/8" (POJ3152)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- Gearwrench Wrenches