Shop All Open End Wrenches
Gearwrench
Gearwrench KD85077 0.5 in. Electronic Torque Wrench
Mfr # KD85077
Zoro # G304035750
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KD85077
- Zoro # G304035750
- Country of Origin China
- Category Open End Wrenches
Description
FeaturesDigitally Tracks Torque Measurement. Multiple Alerts When the Target Torque is Reached Prevent Over Torqueing of Bolts. Handle Vibrates. Buzzer Sounds & LED Light Shows Solid“Target Torque Alert" Gives a Warning as the Target Torque Setting is Approached. So There is Less Chance of Over Torqueing a BoltAccurate in Clockwise Direction +;/- 2% and +;/-3% in a Counter-Clockwise Direction. From 20% to 100% of Full Scale5 Torque Measurement Units Obtained for Working in Nm. Ft-lb. In-lb and Kgf-m. Kgf-cm72-Tooth Ratchet Mechanism with a 5 Degree Swing ArcHandle and Housing are Oil and Solvent ResistantRequires 2 AA (alkaline) BatteriesMeets or Exceeds ASME B107.28MAdditional Scale: 300 in/lb - 3008 in/lbSpecificationsASME Specification: B107.28MDrive Tang Size: 1/2 inHead Thickness: 0.840 inAlt Scale Increments: 0.1 ft/lbPrimary Scale Increments: 0.1 nmWarranty: Limited LifeWeight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 1000 MONSTER BOX Piano-Style Jobsite Box, Tan, 66" W x 30" D x 54-1/2" H (1000)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81693D2B92845)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- WIHA Open End Wrench, Metric, 14.0mm Head Size (20014)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- BAUM TOOLS 27 mm Special Thin Wrench (BA39862)
- Gearwrench Wrenches