Shop All Open End Wrenches
Gearwrench
Gearwrench KD85076 0.37 in. Drive Electronic Torque Wrench
Mfr # KD85076
Zoro # G404035742
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # KD85076
- Zoro # G404035742
- Country of Origin China
- Category Open End Wrenches
Description
FeaturesDigitally Tracks Torque Measurement. Multiple Alerts When the Target Torque is Reached Prevent Over Torqueing of Bolts. Handle Vibrates. Buzzer Sounds & LED Light Shows Solid“Target Torque Alert" Gives a Warning as the Target Torque Setting is Approached. So There is Less Chance of Over Torqueing a BoltAccurate in Clockwise Direction +;/- 2% and +;/-3% in a Counter-Clockwise Direction. From 20% to 100% of Full Scale5 Torque Measurement Units Obtained for Working in Nm. Ft-lb. In-lb and Kgf-m. Kgf-cm72-Tooth Ratchet Mechanism with a 5 Degree Swing ArcHandle and Housing are Oil and Solvent ResistantRequires 2 AA (alkaline) BatteriesMeets or Exceeds ASME B107.28MAdditional Scale: 88.5 in/lb - 1194 in/lbSpecificationsASME Specification: B107.28MDrive Tang Size: 3/8 inHead Thickness: 0.700 inAlt Scale Increments: 0.1 ft/lbPrimary Scale Increments: 0.1 nmWarranty: Limited LifeWeight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5 (480-TX-40X-5PK)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431186)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AC08)
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J212G)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- PROTO 10MM x 11MM WRENCH OPEN END (PO31011)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- PROTO WR ANGLE 3/8 (PO3324)
- Gearwrench Open End Wrenches