Shop All Open End Wrenches
Gearwrench
Gearwrench KD85062 0.37 in. Micrometer Torque Wrench; 10 100 ft. & lbs
Mfr # KD85062
Zoro # G504035789
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KD85062
- Zoro # G504035789
- Country of Origin China
- Category Open End Wrenches
Description
FeaturesThin Profile. High-Strength Teardrop Head for Easy AccessFeatures a 32-Tooth Gear with a 11?; Ratcheting ArcSealed Ratchet Head Design Guards Against Dirt InfiltrationPull Adjustment CollarAccurate in Clockwise Direction +;/- 3% in Upper 80% of the RangeKnurled Anodized Aluminum Handle for Comfortable GripMeets or Exceeds ASME B107.300-2010Meets or Exceeds ISO 6789SpecificationsASME Specification: B107.14MDrive Tang Size: 3/8 inMin Torque (Primary Scale): 10 ft/lbMax Torque (Primary Scale): 100 ft/lbAlt Scale Increments: 1.4 nmPrimary Scale Increments: 1 ft/lbHead Thickness Less Tang: 0.780 inTorque Accuracy (20-100% of Full Range): +;/-3% ClockwiseWarranty: Factory 1 YearDimension: 2.6" H x 3.1" W x 24.4" LWeight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Conbraco Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (7005317)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- SURTEK Folding Hex Key Allen Wrench set, 9 metric pieces (ALLFN9M)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 2-15/16, 16A (16A)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- STAHLWILLE TOOLS Double open ended Wrenchs i.TCS inlay No.TCS10/11, 6X7-34X36MM 1/3-tray11-pcs. (96830167)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/8X7/8 DBL ANGL CH AN (MT3718)
- Gearwrench Open End Wrenches