Shop All Impact Socket Sets
Gearwrench
Gearwrench KD84950N 4 Piece 0.50 in. Drive Impact Extension Set
Mfr # KD84950N
Zoro # G403795128
product price: $81.19
/ea
Free Shipping & Returns
$81.19
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
- Brand Gearwrench
- MFR # KD84950N
- Zoro # G403795128
- Country of Origin China
- Category Impact Socket Sets
Description
FeaturesMade From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and DurabilityBall Detent Socket RetentionManganese Phosphate Coating for Corrosion ResistanceHigh-Visibility Laser Etched Markings for Quick Size IdentificationIncludes Vacuum Formed Storage TraySpecificationsSet Included Storage: TraySet Size Range Min: 3"Set Size Range Max: 15"Set: YesWarranty: Limited LifeDimension: 1.7" H x 5.1" W x 16.5" LWeight: 3.13 lbs
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
- OTC Extendable Indexing Pry Bar, Heavy Duty (7177)
- MAKITA 1/4" Collet (192986-3)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2063)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- GEARWRENCH 7 Pc 14 38 Drive SAE Bolt Biter Impact Extraction Socket Set (KDT83911)
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J72157)
- Gearwrench Sockets & Ratchets