Shop All Weapon Holsters
Gearwrench
Gearwrench KD2955N 0.25 in. Drive 0 - 80 In-lb Beam Torque Wrench
Mfr # KD2955N
Zoro # G304084499
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KD2955N
- Zoro # G304084499
- UPC # 99575029554
- Country of Origin China
- Category Weapon Holsters
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Beam Torque Wrench
- Size: 0.25"
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- CONDOR Knit Glove, Acrylic/Poly, L, PR (3BA36)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- BARSKA Cleaning Kit, Silver (AW11446)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- Gearwrench Security Clothing