Shop All Ratcheting Wrenches
Gearwrench
GearWrench 9919 GearWrench Flexible Combination Ratcheting Wrench - 1 9 mm.
Mfr # KDT-9919
Zoro # G303901551
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-9919
- Zoro # G303901551
- UPC # 82171099199
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- 72 Teeth Ratcheting Box End Needs As Little As 5° to Move Fasteners Versus 30° for Standard Box End Wrenches.
- Surface Drive® on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener Rounding.
- Flexible Head.
- Knurled Side Beam for Ratcheting Direction Indicator.
- Overall Length - 9.764 in.
- UNSPSC V7.0901 - Wrenches and drivers.
- SAEMetricTorx - Metric.
- Fastener Size - 19 mm.
- Drive Type - 12 Point.
- Length Format - Regular.
- Item Weight - 0.570 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- WILLIAMS Williams Diamond Point Chisel, 1/4" (C-60)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- GEARWRENCH 1-7/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9040)
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- GEARWRENCH 1/4" 90-Tooth 12 Point Reversible Ratcheting Wrench (86640)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- GEARWRENCH 1-1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86956)
- Gearwrench Wrenches