Shop All Ratcheting Wrenches
Gearwrench
GearWrench 9706 0.3 8 in. Flexible Combination Ratcheting Wrench
Mfr # KDT-9706
Zoro # G003914783
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-9706
- Zoro # G003914783
- UPC # 82171097065
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- 72 Teeth Ratcheting Box End Needs As Little As 5° to Move Fasteners Versus 30° for Standard Box End Wrenches.
- Surface Drive® on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener Rounding.
- Flexible Head.
- Knurled Side Beam for Ratcheting Direction Indicator.
- UNSPSC V7.0901 - Wrenches and drivers.
- SAEMetricTorx - SAE.
- Fastener Size - 38 in.
- Drive Type - 12 Point.
- Length Format - Regular.
- Item Weight - 0.140 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Torque Wrench Kit (TLSWSA)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 24, Steel, Chrome (TCSB241200SD)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter (48-20-6970)
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- GEARWRENCH 1/2" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86437)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12" (81030)
- CAPRI TOOLS 11/16 in 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15058)
- Gearwrench Wrenches