Shop All Combination Wrenches
Gearwrench
GearWrench 9613 Reversible Combination GearWrench - 1 3 mm.
Mfr # KDT-9613
Zoro # G204018938
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-9613
- Zoro # G204018938
- UPC # 82171096136
- Country of Origin China
- Category Combination Wrenches
Description
Features
- 72 Teeth Ratcheting Box End Needs As Little As 5° to Move Fasteners Versus 30° for Standard Box End Wrenches.
- Surface Drive® on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener Rounding.
- 15° Offset Offers Increased Clearance.
- Flush Mounted Reversing Lever Improves Access.
- SAEMetricTorx - Metric.
- Fastener Size - 13 mm.
- Drive Type - 12 Point.
- Length Format - Regular.
- Item Weight - 0.220 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (ZWEG360C58M42-15' 9)
- REED MID LINE VISE 8IN 01390 (708)
- GUARDAIR Magnetic Hanging Hook, 3-1/4" L, Metal (200A40)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/64 (47709)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 27mm (81743)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GEARWRENCH 22mm 90T 12 PT Combi Ratchet Wrench (KDT86922)
- GEARWRENCH 12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85512D)
- GEARWRENCH 21mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86721)
- PROTO WR COMB 10MM 12PT (PO1210MASD)
- Gearwrench Combination Wrenches